Motion
SD1212
Non-Impact Socket - 1/2 in Drive Size, 3/8 in Socket Size, 12 PT, Deep Type
MI ITEM #02303119
MFR #SD1212
List Price$21.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 1/2 in Drive Size, 3/8 in Socket Size, 12 PT, Deep Type
MI ITEM #02303119
MFR #SD1212

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$21.59/each for your price

Overview

Mfr description
SD1212 SKT;1/2;12P;DP;3/8

Specifications

  • Drive Size
    1/2 in
  • Socket Size
    3/8 in
  • Socket Points
    12 PT
  • Manufacturer Upc Number
    697950260624
  • UPC_NO
    697950260624
  • Single Part Height
    0.8 in
  • Single Part Length
    3.01 in
  • Single Part Width
    0.8 in
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought