Motion
SD1214
Non-Impact Socket - 1/2 in Drive Size, 7/16 in Socket Size, 12 PT, Deep Type
MI ITEM #02303120
MFR #SD1214
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 1/2 in Drive Size, 7/16 in Socket Size, 12 PT, Deep Type
MI ITEM #02303120
MFR #SD1214

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    3-3/64 in
  • Single Part Height
    0.86 in
  • Single Part Length
    3.24 in
  • Single Part Width
    0.86 in
  • Socket Size
    7/16 in

Details

  • Manufacturer Upc Number
    697950260631
  • Socket Points
    12 PT
  • Socket Type
    Deep
  • UPC_NO
    697950260631

Overview

Mfr description
SD1214 SKT;1/2DR;12PT;DP;7/16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought