Motion
X1240
Impact Socket - 1-1/4 in Socket Size, 1 in Drive, 12 PT, Standard Type, Chrome Finish
MI ITEM #02303156
MFR #X1240
List Price$83.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 1-1/4 in Socket Size, 1 in Drive, 12 PT, Standard Type, Chrome Finish
MI ITEM #02303156
MFR #X1240

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$83.33/each for your price

Overview

Mfr description
X1240 SKT;1;12P;STD;1-1/4

Specifications

  • Drive Size
    1 in
  • Socket Size
    1-1/4 in
  • Socket Points
    12 PT
  • Overall Length
    2.2813 in
  • Finish Coating
    Chrome
  • Manufacturer Upc Number
    697950337081
  • UPC_NO
    697950337081
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought