Motion
100-80-48
HUB,F,10x2 1/2x1 1/2
MI ITEM #02303302
MFR #100-80-48
List Price$1,246.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HUB,F,10x2 1/2x1 1/2
MI ITEM #02303302
MFR #100-80-48

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,246.67/each for your price

Overview

Mfr description
100-80-48 HUB;F;10X2 1/2X1 1/2

Specifications

  • Bore Diameter
    1.5 in
  • Outside Diameter
    10 in
  • Length Through Bore
    2.5 in
  • Bore Type
    Reboreable
  • Inside Diameter
    1.5 in
  • Manufacturer Upc Number
    697950066981
  • Material
    Steel
  • Storage Dimension Height
    2.5 in
  • Storage Dimension Length
    10 in
  • Storage Dimension Width
    10
  • Weight
    54.40 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text