Motion
225-28-19
Sprocket Weld-On Hub - 2.25 in OD, 7/8 in Length, Steel Material
Mi Item #02303304
MFR #225-28-19
Price$21.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sprocket Weld-On Hub - 2.25 in OD, 7/8 in Length, Steel Material
Mi Item #02303304
MFR #225-28-19

Mfr description
225-28-19 HUB;F;2 1/4X7/8X19/32
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.77/each

Specifications

Dimensions

  • Bore Diameter
    0.59375 in
  • Inside Diameter  
    0.59375 in
  • Length Through Bore
    0.88 in
  • Outside Diameter  
    2.25 in
  • Overall Length  
    7/8 in

Details

  • Bore Type
    Reboreable
  • Hub Type
    Solid
  • Manufacturer Catalog
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)