Motion
225-28-23
Sprocket Weld-On Hub - 2.25 in OD, 7/8 in Length, Steel Material
MI ITEM #02303305
MFR #225-28-23
Price$21.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sprocket Weld-On Hub - 2.25 in OD, 7/8 in Length, Steel Material
MI ITEM #02303305
MFR #225-28-23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$21.77/each

Specifications

Dimensions

  • Bore Diameter
    0.71875 in
  • Inside Diameter  
    0.71875 in
  • Length Through Bore
    0.88 in
  • Outside Diameter  
    2.25 in
  • Overall Length  
    7/8 in

Details

  • Bore Type
    Reboreable
  • Hub Type
    Solid
  • Manufacturer Catalog
  • Material
    Steel

Overview

Mfr description
225-28-23 HUB;F;2 1/4X7/8X23/32

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought