Motion
300-25-19
Sprocket Weld-On Hub - 3 in OD, 25/32 in Length, Steel Material
MI ITEM #02303309
MFR #300-25-19
Price$32.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sprocket Weld-On Hub - 3 in OD, 25/32 in Length, Steel Material
MI ITEM #02303309
MFR #300-25-19

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$32.85/each

Specifications

Dimensions

  • Bore Diameter
    0.59375 in
  • Inside Diameter  
    0.59375 in
  • Length Through Bore
    0.844 in
  • Outside Diameter  
    3 in
  • Overall Length  
    25/32 in

Details

  • Bore Type
    Reboreable
  • Hub Type
    Solid
  • Manufacturer Catalog
  • Material
    Steel

Overview

Mfr description
300-25-19 HUB;F;3 X 25/32 X 19/32

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought