Motion
300-30-30
Sprocket Weld-On Hub - 3 in OD, 15/16 in Length, Steel Material
Mi Item #02303311
MFR #300-30-30
Price$37.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sprocket Weld-On Hub - 3 in OD, 15/16 in Length, Steel Material
Mi Item #02303311
MFR #300-30-30

Mfr description
300-30-30 3 X 15/16 15/16 HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.35/each

Specifications

Dimensions

  • Bore Diameter
    0.9375 in
  • Inside Diameter  
    0.9375 in
  • Length Through Bore
    1 in
  • Outside Diameter  
    3 in
  • Overall Length  
    15/16 in

Details

  • Bore Type
    Reboreable
  • Hub Type
    Solid
  • Manufacturer Catalog
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)