Overview
Mfr description
400-26-23 HUB;F;4X13/16X23/32
Specifications
- Inside Diameter
- Outside Diameter
- Overall Length
- MaterialSteel
- Hub TypeSolid
- Bore Diameter0.71875 in
- Bore TypeReboreable
- Length Through Bore0.875 in
- Manufacturer Catalog
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data