Motion
450-44-40
Sprocket Weld-On Hub - 4.5 in OD, 1-3/8 in Length, Steel Material
Mi Item #02303329
MFR #450-44-40
Price$114.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sprocket Weld-On Hub - 4.5 in OD, 1-3/8 in Length, Steel Material
Mi Item #02303329
MFR #450-44-40

Mfr description
450-44-40 HUB;F;4 1/2X1 3/8X1 1/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$114.11/each

Specifications

Dimensions

  • Bore Diameter
    1.25 in
  • Inside Diameter  
    1.25 in
  • Length Through Bore
    1.438 in
  • Outside Diameter  
    4.5 in
  • Overall Length  
    1-3/8 in

Details

  • Bore Type
    Reboreable
  • Hub Type
    Solid
  • Manufacturer Catalog
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)