Motion
525-72-32
Sprocket Weld-On Hub - 5.25 in OD, 2-1/4 in Length, Steel Material
Mi Item #02303338
MFR #525-72-32
Price$241.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sprocket Weld-On Hub - 5.25 in OD, 2-1/4 in Length, Steel Material
Mi Item #02303338
MFR #525-72-32

Mfr description
525-72-32 HUB;F;5 1/4X2 1/4X1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$241.04/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Inside Diameter  
    1 in
  • Length Through Bore
    2.313 in
  • Outside Diameter  
    5.25 in
  • Overall Length  
    2-1/4 in

Details

  • Bore Type
    Reboreable
  • Hub Type
    Solid
  • Manufacturer Catalog
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)