Motion
700-44-48
Sprocket Weld-On Hub - 7 in OD, 1-3/8 in Length, Steel Material
MI ITEM #02303355
MFR #700-44-48
Price$236.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sprocket Weld-On Hub - 7 in OD, 1-3/8 in Length, Steel Material
MI ITEM #02303355
MFR #700-44-48

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$236.99/each

Specifications

Dimensions

  • Bore Diameter
    1.5 in
  • Inside Diameter  
    1.5 in
  • Length Through Bore
    1.438 in
  • Outside Diameter  
    7 in
  • Overall Length  
    1-3/8 in

Details

  • Bore Type
    Reboreable
  • Hub Type
    Solid
  • Manufacturer Catalog
  • Material
    Steel

Overview

Mfr description
700-44-48 HUB;F;7 X 1 3/8 X 1 1/2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought