Overview
Mfr description
800-112-48 HUB;F;8X3 1/2X1 1/2
Specifications
- Inside Diameter
- Outside Diameter
- Overall Length
- MaterialSteel
- Hub TypeSolid
- Bore Diameter1.5 in
- Bore TypeReboreable
- Length Through Bore3.5 in
- Manufacturer Catalog
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data