1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MARTIN SPROCKET & GEAR CO
425-30-30
Sprocket Weld-On Hub - 4.25 in OD, 15/16 in Length, Steel Material
MI ITEM #
02303421
MFR #
425-30-30
Price
$75.22
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Sprocket Weld-On Hubs
MARTIN SPROCKET & GEAR CO 425-30-30
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARTIN SPROCKET & GEAR CO
425-30-30
Sprocket Weld-On Hub - 4.25 in OD, 15/16 in Length, Steel Material
MI ITEM #
02303421
MFR #
425-30-30
Mfr description
425-30-30 HUB;F;4 1/4X15/16X15/16
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$75
.22
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
0.9375 in
Inside
Diameter
0.9375 in
Length Through Bore
1 in
Outside
Diameter
4.25 in
Overall
Length
15/16 in
Details
Bore Type
Reboreable
Hub Type
Solid
Material
Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items