Overview
Mfr description
500-42-40 HUB;F;5X1 5/16X1 1/4
Specifications
- Inside Diameter
- Outside Diameter
- Overall Length
- MaterialSteel
- Hub TypeSolid
- Bore Diameter1.25 in
- Bore TypeReboreable
- Length Through Bore1.375 in
- Manufacturer Catalog
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data