Specifications
Dimensions
- Flange Bolt Size Length1.2500 in
- Flange Bolt Size Width0.5000 in
- Inside Trough Diameter13.0000 in
- Screw Diameter12.0000 in
- Trough Overall Length72.0000 in
- Trough Thickness12 ga
- Weight114 lbs
- Width At Top Flange17.5000 in
Details
- Number Of Flange Bolts8
- Related ComponentsScrew, Trough End, Discharge, Cover, Hanger
- Trough MaterialSteel
- Trough or CoverTrough
- Trough TypeForm Flanged U-Trough
Overview
Mfr description
12CTF12-6 12" X 12GA X 6'TROUGH
- The formed flange U-Trough is a standard conveyor trough manufactured in one piece construction with a steel U-shaped body, formed top flanges, and drilled end flanges.
- One piece construction minimizes dust and rust
- Liners are Available