Motion
14CTA10-10
Form Flanged U-Trough - Steel, 14.0000 in Screw Diameter, 120.0000 in Overall Length
MI ITEM #02303456
MFR #14CTA10-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Form Flanged U-Trough - Steel, 14.0000 in Screw Diameter, 120.0000 in Overall Length
MI ITEM #02303456
MFR #14CTA10-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
14CTA10-10 14" X 10GA X 10' U-TROUGH
  • Manufactured in rigid construction, the angle flange U-trough has a U-shaped steel body with iron top flanges and drilled end flanges.
  • Can be constructed of a wide range of material on a MTO basis
  • Liners are Available

Specifications

  • Trough or Cover
    Trough
  • Trough Type
    Form Flanged U-Trough
  • Screw Diameter
    14.0000 in
  • Trough Thickness
    10 ga
  • Trough Overall Length
    120.0000 in
  • Trough Material
    Steel
  • Number Of Flange Bolts
    8
  • Inside Trough Diameter
    15.0000 in
  • Flange Bolt Size Width
    0.5000 in
  • Flange Bolt Size Length
    1.2500 in
  • Width At Top Flange
    19.5000 in
  • Weight
    207 lbs
  • Related Components
    Screw, Trough End, Discharge, Cover, Hanger

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text