Motion
16CTA12-10
Form Flanged U-Trough - Steel, 16.0000 in Screw Diameter, 120.0000 in Overall Length
Mi Item #02303460
MFR #16CTA12-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Form Flanged U-Trough - Steel, 16.0000 in Screw Diameter, 120.0000 in Overall Length
Mi Item #02303460
MFR #16CTA12-10

Mfr description
16CTA12-10 16" X 12GA X 10' U-TROUGH
  • Manufactured in rigid construction, the angle flange U-trough has a U-shaped steel body with iron top flanges and drilled end flanges.
  • Can be constructed of a wide range of material on a MTO basis
  • Liners are Available
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Flange Bolt Size Length
    1.5000 in
  • Flange Bolt Size Width
    0.6250 in
  • Inside Trough Diameter
    17.0000 in
  • Screw Diameter
    16.0000 in
  • Trough Overall Length
    120.0000 in
  • Trough Thickness
    12 ga
  • Weight
    258 lbs
  • Width At Top Flange
    21.5000 in

Details

  • Number Of Flange Bolts
    8
  • Related Components
    Screw, Trough End, Discharge, Cover, Hanger
  • Trough Material
    Steel
  • Trough or Cover
    Trough
  • Trough Type
    Form Flanged U-Trough
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)