Motion
9CTA14-5
Angle Flanged U-Trough - Steel, 9.0000 in Screw Diameter, 60.0000 in Overall Length
MI ITEM #02303465
MFR #9CTA14-5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angle Flanged U-Trough - Steel, 9.0000 in Screw Diameter, 60.0000 in Overall Length
MI ITEM #02303465
MFR #9CTA14-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Flange Bolt Size Length
    1.0000 in
  • Flange Bolt Size Width
    0.3750 in
  • Inside Trough Diameter
    10.0000 in
  • Screw Diameter
    9.0000 in
  • Trough Overall Length
    60.0000 in
  • Trough Thickness
    14 ga
  • Weight
    73 lbs
  • Width At Top Flange
    13.1875 in

Details

  • Number Of Flange Bolts
    8
  • Related Components
    Screw, Trough End, Discharge, Cover, Hanger
  • Trough Material
    Steel
  • Trough or Cover
    Trough
  • Trough Type
    Angle Flanged U-Trough

Overview

Mfr description
9CTA14-5 9" X 14GA X 5' U-TROUGH
  • Manufactured in rigid construction, the angle flange U-trough has a U-shaped steel body with iron top flanges and drilled end flanges.
  • Can be constructed of a wide range of material on a MTO basis
  • Liners are Available

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought