Overview
Mfr description
10CTF10-5 10" X 10GA X 5' FRMD TROUGH
- The formed flange U-Trough is a standard conveyor trough manufactured in one piece construction with a steel U-shaped body, formed top flanges, and drilled end flanges.
- One piece construction minimizes dust and rust
- Liners are Available
Specifications
- Trough or CoverTrough
- Trough TypeForm Flanged U-Trough
- Screw Diameter10.0000 in
- Trough Thickness10 ga
- Trough Overall Length60.0000 in
- Trough MaterialSteel
- Number Of Flange Bolts8
- Inside Trough Diameter11.0000 in
- Flange Bolt Size Width0.3750 in
- Flange Bolt Size Length1.0000 in
- Width At Top Flange14.2500 in
- Weight91 lbs
- Related ComponentsScrew, Trough End, Discharge, Cover, Hanger
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data