Overview
Mfr description
14CTA12-6 14" X 12GA X 6' U-TROUGH
- Manufactured in rigid construction, the angle flange U-trough has a U-shaped steel body with iron top flanges and drilled end flanges.
- Can be constructed of a wide range of material on a MTO basis
- Liners are Available
Specifications
- Trough or CoverTrough
- Trough TypeAngle Flanged U-Trough
- Screw Diameter14.0000 in
- Trough Thickness12 ga
- Trough Overall Length72.0000 in
- Trough MaterialSteel
- Number Of Flange Bolts8
- Inside Trough Diameter15.0000 in
- Flange Bolt Size Width0.5000 in
- Flange Bolt Size Length1.2500 in
- Width At Top Flange19.2500 in
- Weight145 lbs
- Related ComponentsScrew, Trough End, Discharge, Cover, Hanger
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data