Specifications
Dimensions
- Flange Bolt Size Length1.2500 in
- Flange Bolt Size Width0.5000 in
- Inside Trough Diameter15.0000 in
- Screw Diameter14.0000 in
- Trough Overall Length120.0000 in
- Trough Thickness10 ga
- Weight212 lbs
- Width At Top Flange19.3750 in
Details
- Number Of Flange Bolts8
- Related ComponentsScrew, Trough End, Discharge, Cover, Hanger
- Trough MaterialSteel
- Trough or CoverTrough
- Trough TypeForm Flanged U-Trough
Overview
Mfr description
14CTF10-10 14" X 10GA X 10' FRMD TROUG
- The formed flange U-Trough is a standard conveyor trough manufactured in one piece construction with a steel U-shaped body, formed top flanges, and drilled end flanges.
- One piece construction minimizes dust and rust
- Liners are Available