Motion
16CTF7-6
Form Flanged U-Trough - Steel, 16.0000 in Screw Diameter, 72.0000 in Overall Length
MI ITEM #02303546
MFR #16CTF7-6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Form Flanged U-Trough - Steel, 16.0000 in Screw Diameter, 72.0000 in Overall Length
MI ITEM #02303546
MFR #16CTF7-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Flange Bolt Size Length
    1.5000 in
  • Flange Bolt Size Width
    0.6250 in
  • Inside Trough Diameter
    17.0000 in
  • Screw Diameter
    16.0000 in
  • Trough Overall Length
    72.0000 in
  • Trough Thickness
    0.1875 in
  • Weight
    226 lbs
  • Width At Top Flange
    21.3750 in

Details

  • Number Of Flange Bolts
    8
  • Related Components
    Screw, Trough End, Discharge, Cover, Hanger
  • Trough Material
    Steel
  • Trough or Cover
    Trough
  • Trough Type
    Form Flanged U-Trough

Overview

Mfr description
16CTF7-6 16" X 3/16" X 6' FRMD TROUGH
  • The formed flange U-Trough is a standard conveyor trough manufactured in one piece construction with a steel U-shaped body, formed top flanges, and drilled end flanges.
  • One piece construction minimizes dust and rust
  • Liners are Available

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought