Overview
Mfr description
20CTF10-6 20" X 10GA X 6' FRMD TROUGH
- The formed flange U-Trough is a standard conveyor trough manufactured in one piece construction with a steel U-shaped body, formed top flanges, and drilled end flanges.
- One piece construction minimizes dust and rust
- Liners are Available
Specifications
- Trough or CoverTrough
- Trough TypeForm Flanged U-Trough
- Screw Diameter20.0000 in
- Trough Thickness10 ga
- Trough Overall Length72.0000 in
- Trough MaterialSteel
- Number Of Flange Bolts10
- Inside Trough Diameter21.0000 in
- Flange Bolt Size Width0.6250 in
- Flange Bolt Size Length1.5000 in
- Width At Top Flange26.5000 in
- Weight228 lbs
- Related ComponentsScrew, Trough End, Discharge, Cover, Hanger
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data