Specifications
Dimensions
- Flange Bolt Size Length1.0000 in
- Flange Bolt Size Width0.3750 in
- Inside Trough Diameter7.0000 in
- Screw Diameter6.0000 in
- Trough Overall Length60.0000 in
- Trough Thickness14 ga
- Weight49 lbs
- Width At Top Flange9.6875 in
Details
- Number Of Flange Bolts6
- Related ComponentsScrew, Trough End, Discharge, Cover, Hanger
- Trough MaterialSteel
- Trough or CoverTrough
- Trough TypeAngle Flanged U-Trough
Overview
Mfr description
6CTA14-5 6" ANGLE TOP U-TROUGH
- Manufactured in rigid construction, the angle flange U-trough has a U-shaped steel body with iron top flanges and drilled end flanges.
- Can be constructed of a wide range of material on a MTO basis
- Liners are Available