Motion
6HF304-R
Screw Conveyor Screw - Flight Only, Helicoid, Steel, Right Hand Screw Direction, 6.0000 in Screw Diameter, 118 in Flight Length
Mi Item #02303701
MFR #6HF304-R
Price$173.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Screw - Flight Only, Helicoid, Steel, Right Hand Screw Direction, 6.0000 in Screw Diameter, 118 in Flight Length
Mi Item #02303701
MFR #6HF304-R

Mfr description
6HF304-R 6" X 6" RH HELI FLIGHT
  • Helicoid Flights are formed in a special rolling machine by forming a steel strip into a continuous one-piece helix of the desired diameter, pitch and thickness to fit conveyor screw pipes.
  • The helicoid flight is tapered in cross section, with the thickness at the inner edge approximately twice the thickness of the outer edge.
  • Stock helicoid flight screw diameter from 4 in – 18 in and thickness from 3/16 in – 5/16 in.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$173.95/each

Specifications

Dimensions

  • Coupling Diameter
    1.5 in
  • Flight Length
    118 in
  • Flight Thickness
    0.1250 (Inner Edge) in, 0.6250 (Outer Edge) in
  • Length
    118.0000 in
  • Nominal Pipe Size
    2 in
  • Pitch
    6 in
  • Screw Diameter
    6.0000 in
  • Storage Dimension Height
    6.0000 in
  • Storage Dimension Length
    118.0000 in
  • Storage Dimension Width
    6.0000 in
  • Weight
    14.00 lbs

Details

  • Flight Material
    Steel
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950121482
  • Related Components
    End Lug, Screw
  • Screw Direction
    Right Hand
  • Screw Type
    Flight Only, Helicoid
  • UPC_NO
    697950121482
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)