Motion
10HF306-R
Screw Conveyor Screw - Flight Only, Helicoid, Steel, Right Hand Screw Direction, 10.0000 in Screw Diameter, 118 in Flight Length
Mi Item #02303717
MFR #10HF306-R
Price$338.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Screw - Flight Only, Helicoid, Steel, Right Hand Screw Direction, 10.0000 in Screw Diameter, 118 in Flight Length
Mi Item #02303717
MFR #10HF306-R

Mfr description
10HF306-R 10" X 10' HELI FLTG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$338.65/each

Specifications

Dimensions

  • Coupling Diameter
    1.5 in
  • Flight Length
    118 in
  • Flight Thickness
    3/16 (Inner Edge) in, 3/32 (Outer Edge) in
  • Length
    118.0000 in
  • Nominal Pipe Size
    2 in
  • Pitch
    10 in
  • Screw Diameter
    10.0000 in
  • Storage Dimension Height
    10.0000 in
  • Storage Dimension Length
    118.0000 in
  • Storage Dimension Width
    10.0000 in
  • Weight
    55.00 lbs

Details

  • Flight Material
    Steel
  • Manufacturer Catalog
  • Screw Direction
    Right Hand
  • Screw Type
    Flight Only, Helicoid
  • UPC_NO
    697950088105
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)