Motion
6SF312-R
Screw Conveyor Screw - Flight Only, Sectional, Steel, Right Hand Screw Direction, 6.0000 in Screw Diameter, 6 in Flight Length
MI ITEM #02303751
MFR #6SF312-R
Price$71.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Screw - Flight Only, Sectional, Steel, Right Hand Screw Direction, 6.0000 in Screw Diameter, 6 in Flight Length
MI ITEM #02303751
MFR #6SF312-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$71.49/each

Specifications

Dimensions

  • Coupling Diameter
    1.5 in
  • Flight Length
    6 in
  • Flight Thickness
    0.1875 (Inner Edge) in, 0.1875 (Outer Edge) in
  • Nominal Pipe Size
    2 in
  • Pitch
    6 in
  • Screw Diameter
    6.0000 in
  • Storage Dimension Height
    6.0000 in
  • Storage Dimension Length
    6.0000 in
  • Storage Dimension Width
    6.0000 in
  • Weight
    3.00 lbs

Details

  • Flight Material
    Steel
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950121932
  • Related Components
    End Lug, Screw
  • Screw Direction
    Right Hand
  • Screw Type
    Flight Only, Sectional
  • UPC_NO
    697950121932

Overview

Mfr description
6SF312-R 6" X 6" SECT. FLIGHT
  • Sectional Flights are individual flights or turns blanked from steel plates and formed into a spiral or helix of the desired diameter and pitch to fit conveyor screw pipes.
  • The flights are butt welded together to form a continuous conveyor screw.
  • Modifications can be furnished, such as, fabrication from various metals, different flight thicknesses, other diameters and pitches.
  • The butt weld flight is the same thickness in the full cross section.
  • Stock sectional flight screw diameter from 6 in - 24 in and thickness from 3/16 in – ½ in.
  • Right hand flight helix wraps around the pipe in a clockwise direction.
  • Can be manufactured from a wide range of materials
  • Pitch can be varied on a MTO basis
  • Left Hand Available

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text