Motion
9SF312-R
Screw Conveyor Screw - Flight Only, Sectional, Steel, Right Hand Screw Direction, 9.0000 in Screw Diameter, 9 in Flight Length
Mi Item #02303760
MFR #9SF312-R
Price$115.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Screw - Flight Only, Sectional, Steel, Right Hand Screw Direction, 9.0000 in Screw Diameter, 9 in Flight Length
Mi Item #02303760
MFR #9SF312-R

Mfr description
9SF312-R 9" X 9" SECT. FLIGHT
  • Sectional Flights are individual flights or turns blanked from steel plates and formed into a spiral or helix of the desired diameter and pitch to fit conveyor screw pipes.
  • The flights are butt welded together to form a continuous conveyor screw.
  • Modifications can be furnished, such as, fabrication from various metals, different flight thicknesses, other diameters and pitches.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$115.54/each

Specifications

Dimensions

  • Coupling Diameter
    1.5 in
  • Flight Length
    9 in
  • Flight Thickness
    0.1875 (Inner Edge) in, 0.1875 (Outer Edge) in
  • Nominal Pipe Size
    2 in
  • Pitch
    9 in
  • Screw Diameter
    9.0000 in
  • Storage Dimension Height
    9.0000 in
  • Storage Dimension Length
    9.0000 in
  • Storage Dimension Width
    9.0000 in
  • Weight
    4.30 lbs

Details

  • Flight Material
    Steel
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950126760
  • Related Components
    End Lug, Screw
  • Screw Direction
    Right Hand
  • Screw Type
    Flight Only, Sectional
  • UPC_NO
    697950126760
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)