Motion
9SF324-R
Screw Conveyor Screw - Flight Only, Sectional, Steel, Right Hand Screw Direction, 9.0000 in Screw Diameter
Mi Item #02303764
MFR #9SF324-R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Screw - Flight Only, Sectional, Steel, Right Hand Screw Direction, 9.0000 in Screw Diameter
Mi Item #02303764
MFR #9SF324-R

Mfr description
9SF324-R SECTIONAL FLIGHT ONLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Diameter
    1-1/2 in
  • Flight Thickness
    3/8 in
  • Screw Diameter
    9.0000 in
  • Weight
    8.00 lbs

Details

  • Flight Material
    Steel
  • Manufacturer Catalog
  • Screw Direction
    Right Hand
  • Screw Type
    Flight Only, Sectional
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)