Motion
14SF612-R
Screw Conveyor Screw - Flight Only, Sectional, Steel, Right Hand Screw Direction, 14.0000 in Screw Diameter
Mi Item #02303810
MFR #14SF612-R
Price$185.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Screw - Flight Only, Sectional, Steel, Right Hand Screw Direction, 14.0000 in Screw Diameter
Mi Item #02303810
MFR #14SF612-R

Mfr description
14SF612-R 14" X 3/16 SECT FLTG ONLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$185.46/each

Specifications

Dimensions

  • Coupling Diameter
    3 in
  • Flight Thickness
    3/16 in
  • Screw Diameter
    14.0000 in
  • Weight
    9.90 lbs

Details

  • Flight Material
    Steel
  • Manufacturer Catalog
  • Screw Direction
    Right Hand
  • Screw Type
    Flight Only, Sectional
  • UPC_NO
    697950130019
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)