Motion
CE3BB-W-H
End Shaft
Mi Item #02303846
MFR #CE3BB-W-H
Price$105.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Shaft
Mi Item #02303846
MFR #CE3BB-W-H

Mfr description
CE3BB-W-H 1-1/2"X 10" END SHAFT-HARD
  • End shafts serve to support the end conveyor section and are therefore usually supplied in cold rolled steel.
  • End shafts are jig drilled for ease of assembly and close diametrical tolerances are held for proper bearing operation.
  • Manufactured from higher strength steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$105.22/each

Specifications

Dimensions

  • Bore Diameter
    1.5 in
  • Compatible Shaft Diameter
    1-1/2 in
  • Coupling Diameter
    1-1/2 in
  • Nominal Bolt Hole Size
    0.5313 in
  • Overall Length
    10 in
  • Storage Dimension Height
    1.5000 in
  • Storage Dimension Length
    10.0000 in
  • Storage Dimension Width
    1.5000 in
  • Weight
    4.30 lbs

Details

  • Hard Coating Bearing Area
    Non-Hard Coating Bearing Area
  • Heat Treat Bearing Area
    yes
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950078809
  • Material
    Steel
  • Number Of Bolts
    2
  • Part Type
    End Shaft
  • Related Components
    CCB2, Waste Pack, Screw
  • Seal Type
    Waste Pack
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)