Motion
CE4BB-W-H
End Shaft - 2.0000 in Bore Dia., 10.3750 in Length
MI ITEM #02303852
MFR #CE4BB-W-H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Shaft - 2.0000 in Bore Dia., 10.3750 in Length
MI ITEM #02303852
MFR #CE4BB-W-H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CE4BB-W-H 2"X 10-3/8" END SHAFT-HARDENED
  • End shafts serve to support the end conveyor section and are therefore usually supplied in cold rolled steel.
  • End shafts are jig drilled for ease of assembly and close diametrical tolerances are held for proper bearing operation.
  • Manufactured from higher strength steel
  • Increased torque capabilities
  • Normally manufactured from T, G & P Material
  • Jig Drilling

Specifications

  • Part Type
    End Shaft
  • Bore Diameter
    2.0000 in
  • Overall Length
    10.3750 in
  • Coupling Diameter
    2 in
  • Compatible Shaft Diameter
    2 in
  • Material
    Steel
  • Type Of Bearing
    Ball Bearing
  • Seal Type
    Waste Pack
  • Hard Coating Bearing Area
    Non-Hard Coating Bearing Area
  • Heat Treat Bearing Area
    Heat Treat Bearing Area
  • Nominal Bolt Hole Size
    0.6563 in
  • Number Of Bolts
    2
  • Weight
    8.00 lbs
  • Related Components
    CCB2, Waste Pack, Screw
  • Storage Dimension Height
    2.0000 in
  • Storage Dimension Length
    10.3750 in
  • Storage Dimension Width
    2.0000 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950078908

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text