Motion
CE5B-W-H
2 7/16X13 5/8IN END SHFT HRD
Mi Item #02303858
MFR #CE5B-W-H
Price$284.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 7/16X13 5/8IN END SHFT HRD
Mi Item #02303858
MFR #CE5B-W-H

Mfr description
CE5B-W-H 2 7/16" X 13 5/8" END SHFT HRD
  • End shafts serve to support the end conveyor section and are therefore usually supplied in cold rolled steel.
  • End shafts are jig drilled for ease of assembly and close diametrical tolerances are held for proper bearing operation.
  • Manufactured from higher strength steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$284.70/each

Specifications

Dimensions

  • Bore Diameter
    2.4375 in
  • Compatible Shaft Diameter
    2-7/16 in
  • Coupling Diameter
    2-7/16 in
  • Nominal Bolt Hole Size
    0.6563 in
  • Overall Length
    13.625 in
  • Storage Dimension Height
    2.4375 in
  • Storage Dimension Length
    13.6250 in
  • Storage Dimension Width
    2.4375 in
  • Weight
    15.50 lbs

Details

  • Hard Coating Bearing Area
    Non-Hard Coating Bearing Area
  • Heat Treat Bearing Area
    yes
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950078946
  • Material
    Steel
  • Number Of Bolts
    2
  • Part Type
    End Shaft
  • Related Components
    CCB2, Waste Pack, Screw
  • Seal Type
    Waste Pack
  • Type Of Bearing
    Bronze Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)