Motion
CC6-HC
3IN CPLG SHAFT TC BRG
Mi Item #02303860
MFR #CC6-HC
Price$2,909.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3IN CPLG SHAFT TC BRG
Mi Item #02303860
MFR #CC6-HC

Mfr description
CC6-HC 3" CPLG SHAFT TC BRG
  • Conveyor coupling shafts are used to join individual lengths of conveyor screws and allow for rotation within the hanger bearing.
  • Steel couplings are normally furnished; however couplings with hardened bearing surfaces may be furnished where highly abrasive materials are being conveyed.
  • Jig drilling allows for ease of installation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,909.27/each

Specifications

Dimensions

  • Bore Diameter
    3 in
  • Nominal Bolt Hole Size
    0.7813 in
  • Overall Length
    13 in
  • Storage Dimension Height
    3.0000 in
  • Storage Dimension Length
    13.0000 in
  • Storage Dimension Width
    3.0000 in
  • Weight
    24.50 lbs

Details

  • Hard Coating Bearing Area
    Hard Coating Bearing Area
  • Heat Treat Bearing Area
    no
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950414041
  • Material
    Steel
  • Number Of Bolts
    4
  • Part Type
    Coupling Shaft
  • Related Components
    CCB4-H, Ceramic Bearings, Screw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)