Motion
CE6BB-W-H
3X12-3/8IN END SHAFT-HARDENED
Mi Item #02303863
MFR #CE6BB-W-H
Price$437.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3X12-3/8IN END SHAFT-HARDENED
Mi Item #02303863
MFR #CE6BB-W-H

Mfr description
CE6BB-W-H 3"X 12-3/8" END SHAFT-HARDENED
  • End shafts serve to support the end conveyor section and are therefore usually supplied in cold rolled steel.
  • End shafts are jig drilled for ease of assembly and close diametrical tolerances are held for proper bearing operation.
  • Manufactured from higher strength steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$437.70/each

Specifications

Dimensions

  • Bore Diameter
    3 in
  • Compatible Shaft Diameter
    3 in
  • Coupling Diameter
    3 in
  • Nominal Bolt Hole Size
    0.7813 in
  • Overall Length
    12.375 in
  • Storage Dimension Height
    3.0000 in
  • Storage Dimension Length
    12.3750 in
  • Storage Dimension Width
    3.0000 in
  • Weight
    24.40 lbs

Details

  • Hard Coating Bearing Area
    Non-Hard Coating Bearing Area
  • Heat Treat Bearing Area
    yes
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950079103
  • Material
    Steel
  • Number Of Bolts
    2
  • Part Type
    End Shaft
  • Related Components
    CCB2, Waste Pack, Screw
  • Seal Type
    Waste Pack
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)