Motion
CHE7-H
Hanger End Shaft - Hardened - 3.4375 in Bore Dia., 11.2500 in Length
Mi Item #02303872
MFR #CHE7-H
Price$697.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hanger End Shaft - Hardened - 3.4375 in Bore Dia., 11.2500 in Length
Mi Item #02303872
MFR #CHE7-H

Mfr description
CHE7-H 3-7/16" HGR END SHAFT-HRDND
  • End shafts serve to support the end conveyor section with a standard hanger bearing and are therefore usually supplied in cold rolled steel.
  • End shafts are jig drilled for ease of assembly and close diametrical tolerances are held for proper bearing operation.
  • Manufactured from higher strength steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$697.63/each

Specifications

Dimensions

  • Bore Diameter
    3.4375 in
  • Nominal Bolt Hole Size
    0.9063 in
  • Overall Length
    11.25 in
  • Storage Dimension Height
    3.4375 in
  • Storage Dimension Length
    11.2500 in
  • Storage Dimension Width
    3.4375 in
  • Weight
    29.7 lbs

Details

  • Hard Coating Bearing Area
    Non-Hard Coating Bearing Area
  • Heat Treat Bearing Area
    yes
  • Manufacturer Upc Number
    697950080031
  • Material
    Steel
  • Number Of Bolts
    2
  • Part Type
    Hanger End Shaft
  • Related Components
    CCB7-H, Screw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)