Overview
Mfr description
20CH2206-O 20" X 3" STY 220 HGR W/O
Specifications
- Compatible Conveyor Diameter20 in
- Style Code220
- Coupling Diameter
- Manufacturer Catalog
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data