Motion
CHB18B4H
Mi Item #02303984
MFR #CHB18B4H
Price$93.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #02303984
MFR #CHB18B4H

Mfr description
CHB18B4H 2"18B HARD IRON BRG CAP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$93.33/each

Specifications

Dimensions

  • Bore Diameter
    2 in
  • Storage Dimension Height
    0.7812 in
  • Storage Dimension Length
    1.56 in
  • Storage Dimension Width
    4
  • Weight
    1.80 lbs

Details

  • Bearing Material
    Hard Iron
  • Hanger Bearing Series
    CHB
  • Hanger Type
    18B
  • Manufacturer Catalog
  • Operating Temperature Range
    Maximum of +500 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)