Motion
CHB18B5W
Mi Item #02303988
MFR #CHB18B5W
Price$124.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #02303988
MFR #CHB18B5W

Mfr description
CHB18B5W 2-7/16" 18B WOOD BRG CAP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$124.16/each

Specifications

Dimensions

  • Bore Diameter
    2-7/16 in
  • Storage Dimension Height
    1.1875 in
  • Storage Dimension Length
    1.875 in
  • Storage Dimension Width
    4.75
  • Weight
    0.50 lbs

Details

  • Bearing Material
    Wood
  • Hanger Bearing Series
    CHB
  • Hanger Type
    18B
  • Manufacturer Catalog
  • Operating Temperature Range
    Maximum of +160 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)