Motion
CHB18B6W
MI ITEM #02303991
MFR #CHB18B6W
Your Price$109.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #02303991
MFR #CHB18B6W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$109.39/each(List $148.40)

Overview

Mfr description
CHB18B6W 3" 18B WOOD BRG CAP

Specifications

  • Hanger Type
    18B
  • Bearing Material
    Wood
  • Bore Diameter
    3 in
  • Hanger Bearing Series
    CHB
  • Operating Temperature Range
    Maximum of +160 °F
  • Manufacturer Catalog
  • Storage Dimension Height
    1.6875 in
  • Storage Dimension Length
    3.125 in
  • Storage Dimension Width
    5.25
  • Weight
    0.70 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought