Motion
CHB2204UR
CHB2204UR
Mi Item #02303994
MFR #CHB2204UR
Price$115.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CHB2204UR
Mi Item #02303994
MFR #CHB2204UR

Mfr description
CHB2204UR 2" STYLE 220 URETHANE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$115.82/each

Specifications

Dimensions

  • Bore Diameter
    2 in
  • Storage Dimension Height
    1.5625 in
  • Storage Dimension Length
    3.125 in
  • Storage Dimension Width
    3.125
  • Weight
    0.10 lbs

Details

  • Bearing Material
    Urethane
  • Hanger Bearing Series
    CHB
  • Hanger Type
    220
  • Manufacturer Catalog
  • Operating Temperature Range
    Maximum of +200 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)