Motion
CHB607
Hanger Ball Bearing Unit - 3.4375 in ID, None
MI ITEM #02303999
MFR #CHB607
Price$3,214.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hanger Ball Bearing Unit - 3.4375 in ID, None
MI ITEM #02303999
MFR #CHB607

Mfr description
CHB607 3-7/16"60 BALL BRG W/OIL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,214.04/each

Specifications

Dimensions

  • Bore Diameter  
    3-7/16 in

Details

  • Bearing Material
    Cast Iron
  • Finish Coating
    Uncoated
  • Manufacturer Catalog
  • Series
    CHB
  • UPC_NO
    697950079912

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)