Motion
12TCH14-6
72 Overall Length
MI ITEM #02304181
MFR #12TCH14-6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
72 Overall Length
MI ITEM #02304181
MFR #12TCH14-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
12TCH14-6 12" X 14GA HIP ROOF CVR 6'

Specifications

  • Cover Thickness
    0.0747
  • Trough Overall Length
    72
  • Weight
    30 lbs
  • Related Components
    Trough
  • Width
    18 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text