Motion
14TFS12
Screw Conveyor Cover - 14.0000 in Screw Diameter, 28 in Overall Length
MI ITEM #02304224
MFR #14TFS12
Price$1,009.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Cover - 14.0000 in Screw Diameter, 28 in Overall Length
MI ITEM #02304224
MFR #14TFS12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,009.50/each

Specifications

Dimensions

  • Screw Diameter
    14.0000 in
  • Trough Body Width
    1-1/8 in
  • Trough Depth
    9-1/4 in
  • Trough Flange Width
    1-1/8 in
  • Trough Overall Length
    28 in
  • Trough Overall Width
    15 in
  • Trough Thickness
    12 ga
  • Weight
    29.69 lbs
  • Width
    15.0000 in, 381 mm

Details

  • Cover Type
    Feeder Shroud
  • Trough or Cover
    Cover
  • Trough Type
    Feeder Shroud

Overview

Mfr description
14TFS12 14"12GA FEEDER SHROUD 28"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought