Motion
16TFS12
Screw Conveyor Cover - 16.0000 in Screw Diameter, 32 in Overall Length
MI ITEM #02304252
MFR #16TFS12
Price$987.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Cover - 16.0000 in Screw Diameter, 32 in Overall Length
MI ITEM #02304252
MFR #16TFS12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$987.46/each

Specifications

Dimensions

  • Screw Diameter
    16.0000 in
  • Trough Body Width
    1-1/8 in
  • Trough Depth
    10-5/8 in
  • Trough Flange Width
    1-1/8 in
  • Trough Overall Length
    32 in
  • Trough Overall Width
    17 in
  • Trough Thickness
    12 ga
  • Weight
    40.00 lbs
  • Width
    17.0000 in, 431.80 mm

Details

  • Cover Type
    Feeder Shroud
  • Trough or Cover
    Cover
  • Trough Type
    Feeder Shroud

Overview

Mfr description
16TFS12 16"12GA FEEDER SHROUD 32"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought