Motion
18TCP12-6
72 Overall Length
MI ITEM #02304272
MFR #18TCP12-6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
72 Overall Length
MI ITEM #02304272
MFR #18TCP12-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
18TCP12-6 18" X 12GA PLAIN CVR 6' LG

Specifications

  • Cover Thickness
    0.1046
  • Trough Overall Length
    72
  • Weight
    53.4 lbs
  • Related Components
    Trough
  • Width
    24.5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text