1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MARTIN SPROCKET & GEAR CO
20TCF12-6
72 Overall Length
MI ITEM #
02304286
MFR #
20TCF12-6
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Screw Conveyor Components
Screw Conveyor Covers and Troughs
MARTIN SPROCKET & GEAR CO 20TCF12-6
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARTIN SPROCKET & GEAR CO
20TCF12-6
72 Overall Length
MI ITEM #
02304286
MFR #
20TCF12-6
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Cover Thickness
0.1046
Trough Overall Length
72
Weight
60.6 lbs
Width
27 in
Details
Related Components
Trough
Overview
Mfr description
20TCF12-6 20" X 12GA FLG CVR 6' LG
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought