Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
72 Overall Length
MI ITEM #02304292
MFR #20TCH12-6

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
20TCH12-6 20" X 12GA HIP ROOF CVR 6'

Specifications

  • Cover Thickness
    0.1046
  • Trough Overall Length
    72
  • Weight
    62.4 lbs
  • Related Components
    Trough
  • Width
    27 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text