Motion
24TCF14-6
72 Overall Length
MI ITEM #02304315
MFR #24TCF14-6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
72 Overall Length
MI ITEM #02304315
MFR #24TCF14-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cover Thickness
    0.0747
  • Trough Overall Length
    72
  • Weight
    49.8 lbs
  • Width
    31 in

Details

  • Related Components
    Trough

Overview

Mfr description
24TCF14-6 20" X 14GA FLG CVR 6' LG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought